Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque Wrench Head, 14 x 18mm Drive Size

  • Mfr # 7618-04

  • Zoro # G2889901


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Head Type
Fixed Square
Drive Size
14mm x 18mm, 3/4 in
Size
3/4 in
Overall Length
6 1/4 in
Max. Torque
295 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7618-04
Zoro #
G2889901
UPC #
04002805768044
Country of Origin
Germany

Dimensions

Drive Size
14mm x 18mm, 3/4 in
Size
3/4 in
Overall Length
6 1/4 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Fixed Square
Max. Torque
295 in-lb
Number of Points
1
Offset
0 Degrees
For Use With
Interchangeable Head Torque Wrenches
Head Material
Alloy Steel
Material
Alloy Steel
Interchangeable Head Type
Fixed Square
Reversing
No
Maximum Torque
295 in-lb
Nonsparking
No
Finish
Chrome
Head Offset Angle
0 Degrees
Insulated
No
Measurement Type
Metric

Description

This GEDORE 7618-04 Torque Wrench Head is the perfect accessory for your torque wrench. It has a fixed square head that allows you to tighten fasteners with accuracy and precision. The torque wrench head measures 6 1/4 in. in length and has a 3/4 in. drive size. It features an alloy steel body, alloy steel material and fixed square head type. This interchangeable torque wrench head is designed to fit all standard 14 x 18mm 3/4 in., 0 deg offset wrenches, allowing you to make the most of your existing tools. If you are looking for an accessory for your current torque wrench, this GEDORE 7618-04 Torque Wrench Head will be just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.