Zoro Homepage

Torque Wrench Head, 9 x 12mm Drive Size

  • Mfr # 7312-18

  • Zoro # G2889597


product price: $64.29
/ea

Key Features

Head Type
Flare Nut
Drive Size
9mm x 12mm
Overall Length
120 11/16 mm
Max. Torque
100 in-lb
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7312-18
Zoro #
G2889597
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
9mm x 12mm
Size
17 55/64 mm
Overall Length
120 11/16 mm

Details

Item
Interchangeable Torque Wrench Head
Head Type
Flare Nut
Max. Torque
100 in-lb
Number of Points
12
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Interchangeable Head Type
12-Point Flare Nut
Finish
Chrome
Reversing
No
Nonsparking
No
Measurement Type
Metric
Head Offset Angle
0 Degrees
Insulated
No
Maximum Torque
100 in-lb

Description

Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, Size 17 55/64 mm, Overall Length 120 11/16 mm, Maximum Torque 100 in-lb, 0 Degrees , 12-Point Flare Nut, Alloy Steel, Chrome, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.