Zoro Homepage

Torque Wrench Head, 9 x 12mm Drive Size

  • Mfr # 7612-01

  • Zoro # G2889411


product price: $59.59
/ea

Key Features

Head Type
Fixed Square
Drive Size
9mm x 12mm, 3/8 in
Size
3/8 in
Overall Length
4 3/4 in
Max. Torque
100 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7612-01
Zoro #
G2889411
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
9mm x 12mm, 3/8 in
Size
3/8 in
Overall Length
4 3/4 in

Details

Item
Interchangeable Torque Wrench Head
Head Type
Fixed Square
Max. Torque
100 in-lb
Number of Points
1
Offset
0 Degrees
Head Material
Alloy Steel
For Use With
Interchangeable Head Torque Wrenches
Material
Alloy Steel
Measurement Type
Metric
Reversing
No
Finish
Chrome
Interchangeable Head Type
Fixed Square
Insulated
No
Head Offset Angle
0 Degrees
Nonsparking
No
Maximum Torque
100 in-lb

Description

Interchangeable Torque Wrench Head, Drive Size 9mm x 12mm, 3/8 in, Size 3/8 in, Overall Length 4 3/4 in, Maximum Torque 100 in-lb, 0 Degrees , Fixed Square, Alloy Steel, Chrome, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.