Torx(R) Flag Handle Star Key Torx Key, T15 Tip Size, 4 59/64 in Long

  • Mfr # DT 2143 KTX T15

  • Zoro # G7770878


product price: $20.49
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2143 KTX T15
Zoro #
G7770878
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
T15
Arm Length
5 29/32 in
Handle Length
3 in
Long Arm Length
4 59/64 in
Length Family
Long
Handle-Length
3"
Arm-Length
5-29/32"
Long-Arm-Length
4-59/64"
Arm Length - Short
15 mm
Arm Length - Long
4 59/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Insulated / Uninsulated
Uninsulated
Handle Material
Plastic
Nonsparking
No
Handle Color
Black, Blue
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Blade Material
Chrome Vanadium Steel
Working Angle
25 Degrees
Tether Style
Tether Capable
Tether Ready
Yes
Insulated
No
Corrosion Resistant
No
Number of Ball Ends
1
Fastener Holding
No
Driver Material
Alloy Steel
Non-Sparking
No
Key Shape
T-Shape
Number of Tips
2
End Shape
Torx
Non-Magnetic
No
Grip Style
Ergonomic
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Tether Status
Tether Ready

Description

Torx Key, Tip Size T15, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.