Torx(R) Flag Handle Star Key Torx Key, T25 Tip Size, 5 29/32 in Long

  • Mfr # DT 2143 KTX T25

  • Zoro # G7770869


product price: $24.29
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2143 KTX T25
Zoro #
G7770869
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
T25
Arm Length
6 29/32 in
Handle Length
3 1/8 in
Long Arm Length
5 29/32 in
Length Family
Long
Handle-Length
3-1/8"
Arm-Length
6-29/32"
Long-Arm-Length
5-29/32"
Arm Length - Short
20 mm
Arm Length - Long
5 29/32 in

Details

Item
Torx Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Working Angle
25 Degrees
Handle Color
Black, Blue
Blade Material
Chrome Vanadium Steel
Nonsparking
No
Handle Material
Plastic
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Torx Key
Tether Style
Tether Capable
Tether Ready
Yes
Key Shape
T-Shape
Number of Tips
2
Corrosion Resistant
No
Driver Material
Alloy Steel
Number of Ball Ends
1
Non-Sparking
No
Insulated
No
End Shape
Torx
Non-Magnetic
No
Fastener Holding
No
Grip Style
Ergonomic
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Corrosion-Resistance
Not Corrosion-Resistant

Description

Torx Key, Tip Size T25, Long Arm Length 5 29/32 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.