Torx(R) Flag Handle Star Key Torx Key, T27 Tip Size, 5 29/32 in Long

  • Mfr # DT 2143 KTX T27

  • Zoro # G7770887


product price: $21.19
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2143 KTX T27
Zoro #
G7770887
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
T27
Arm Length
6 29/32 in
Handle Length
3 1/8 in
Long Arm Length
5 29/32 in
Length Family
Long
Long-Arm-Length
5-29/32"
Arm-Length
6-29/32"
Handle-Length
3-1/8"
Arm Length - Long
5 29/32 in
Arm Length - Short
20 mm

Details

Item
Torx Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Insulated / Uninsulated
Uninsulated
Handle Color
Black, Blue
Hex/Torx Key Product Grouping
Torx Key
Blade Material
Chrome Vanadium Steel
Handle Material
Plastic
Tether Capable
Tether Capable
Working Angle
25 Degrees
Nonsparking
No
Tether Style
Tether Capable
Non-Sparking
No
Number of Ball Ends
1
Non-Magnetic
No
Driver Material
Alloy Steel
Corrosion Resistant
No
Tether Ready
Yes
Grip Style
Ergonomic
Key Shape
T-Shape
Insulated
No
End Shape
Torx
Fastener Holding
No
Number of Tips
2
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Corrosion-Resistance
Not Corrosion-Resistant

Description

Torx Key, Tip Size T27, Long Arm Length 5 29/32 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.