Torx(R) Flag Handle Star Key Torx Key, T30 Tip Size, 5 29/32 in Long

  • Mfr # DT 2143 KTX T30

  • Zoro # G7770920


product price: $20.69
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT 2143 KTX T30
Zoro #
G7770920
UPC #
04010886933299
Country of Origin
Sierra Leone

Dimensions

Tip Size
T30
Handle Length
4 3/8 in
Arm Length
7 1/4 in
Long Arm Length
5 29/32 in
Length Family
Long
Arm-Length
7-1/4"
Long-Arm-Length
5-29/32"
Handle-Length
4-3/8"
Arm Length - Long
5 29/32 in
Arm Length - Short
25 mm

Details

Item
Torx Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Working Angle
25 Degrees
Handle Material
Plastic
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Blade Material
Chrome Vanadium Steel
Handle Color
Black, Blue
Tether Style
Tether Capable
Number of Ball Ends
1
Tether Ready
Yes
Driver Material
Alloy Steel
Grip Style
Ergonomic
Fastener Holding
No
Corrosion Resistant
No
Key Shape
T-Shape
Number of Tips
2
Non-Sparking
No
Insulated
No
End Shape
Torx
Non-Magnetic
No
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
T-Handle

Description

Torx Key, Tip Size T30, Long Arm Length 5 29/32 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.