Torx(R) Flag Handle Star Key Torx Key, T40 Tip Size, 6 57/64 in Long

  • Mfr # 2142 TX T40

  • Zoro # G7770780


product price: $14.69
/ea

Key Features

Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142 TX T40
Zoro #
G7770780
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
T40
Handle Length
4 3/8 in
Arm Length
8 5/16 in
Long Arm Length
6 57/64 in
Length Family
Long
Arm-Length
8-5/16"
Handle-Length
4-3/8"
Long-Arm-Length
6-57/64"
Arm Length - Long
6 57/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Chrome Vanadium Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Handle Material
Plastic
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Working Angle
0 Degrees
Handle Color
Black, Blue
Blade Material
Chrome Vanadium Steel
Tether Style
Tether Capable
Fastener Holding
No
Non-Magnetic
No
Non-Sparking
No
Corrosion Resistant
No
Tether Ready
No
Number of Tips
1
End Shape
Torx
Driver Material
Alloy Steel
Grip Style
Ergonomic
Number of Ball Ends
0
Insulated
No
Key Shape
T-Shape
Corrosion-Resistance
Not Corrosion-Resistant
Handle Shape
T-Handle
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T40, Long Arm Length 6 57/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.