Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Flag Handle Star Key Torx Key, T9 Tip Size, 4 59/64 in Long

  • Mfr # 2142 TX T9

  • Zoro # G7770701


product price: $10.99
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142 TX T9
Zoro #
G7770701
UPC #
-
Country of Origin
Sierra Leone

Dimensions

Tip Size
T9
Arm Length
5 29/32 in
Handle Length
3 1/8 in
Long Arm Length
4 59/64 in
Length Family
Long
Arm-Length
5-29/32"
Long-Arm-Length
4-59/64"
Handle-Length
3-1/8"
Arm Length - Long
4 59/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Star
Handle Type
Flag Handle
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Handle Material
Plastic
Blade Material
Chrome Vanadium Steel
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
Handle Color
Black, Blue
Working Angle
0 Degrees
Tether Style
Tether Capable
Driver Material
Alloy Steel
Grip Style
Ergonomic
Non-Magnetic
No
Insulated
No
Non-Sparking
No
Number of Ball Ends
0
Number of Tips
1
Corrosion Resistant
No
End Shape
Torx
Key Shape
T-Shape
Tether Ready
Yes
Fastener Holding
No
Handle Shape
T-Handle
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Tether Ready
Includes Insulation
Not Insulated

Description

Torx Key, Tip Size T9, Long Arm Length 4 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant No, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.