Trapezoid Blades, for Box Cutter, 12 Pcs
- Mfr # R93960000
- Zoro # G016584935
product price:Â
$
12.15
/ea
Key Features
Insulated
No
Standards
Reach Compliant
Overall Width
22 mm
Length
65 mm
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R93960000
- Zoro #
- G016584935
- UPC #
- 04060833015998
- Country of Origin
- Taiwan, Province of China
- Item
- Trapezoid Blades,for Box Cutter,12 Pcs
- Insulated
- No
- Standards
- Reach Compliant
- Number of Pieces
- 1
Dimensions
- Overall Width
- 22 mm
- Length
- 65 mm
Description
Trapezoid Blades,for Box Cutter,12 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.