Tubular Box Wrench, 16x17mm
Mfr # 26 R 16X17
Zoro # G9056805
product price: $23.89
/eaKey Features
Finish
Chrome plated
Overall Length
150mm
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Head Size
16mm x 17mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26 R 16X17
Zoro #
G9056805
UPC #
-
Country of Origin
India
Dimensions
Overall Length
150mm
Head Size
16mm x 17mm
Details
Finish
Chrome plated
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Description
If you are looking for a 16mm x 17mm tubular box wrench, the GEDORE 26 R 16X17 is the tool to have. It is manufactured with C35 material, making it durable and reliable. With its chrome plated finish, this combination wrench will stand up to the demands of your job. The 150mm long tool features a 16mm x 17mm size that makes it ideal for working on nuts and bolts in tight spaces. Its measurements are metric based. This GEDORE 26 R 16X17 Tubular Box Wrench,16x17mm is the perfect choice for anyone who wants to get their work done efficiently and without hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.