
Tubular Box Wrench, 17x19mm, Overall Length: 165mm
Mfr # 626 17X19
Zoro # G9059885
product price:Â $64.29
/eaKey Features
Finish
Chrome plated
Overall Length
165mm
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Head Size
17mm x 19mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
626 17X19
Zoro #
G9059885
UPC #
-
Country of Origin
India
Dimensions
Overall Length
165mm
Head Size
17mm x 19mm
Details
Item
Tubular Box Wrench,17x19mm
Finish
Chrome plated
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Measurement Type
Metric
Description
Tubular Box Wrench,17x19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.