
Tubular Box Wrench, 19x22mm, Includes: Not Applicable
Mfr # 626 19X22
Zoro # G9059937
product price: $35.19
/eaKey Features
Finish
Chrome plated
Overall Length
175mm
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Head Size
19mm x 22mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626 19X22
Zoro #
G9059937
UPC #
-
Country of Origin
India
Dimensions
Overall Length
175mm
Head Size
19mm x 22mm
Details
Item
Tubular Box Wrench,19x22mm
Finish
Chrome plated
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Measurement Type
Metric
Description
Tubular Box Wrench,19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.