Zoro Homepage

Tubular Box Wrench, 24x26mm, Includes: Not Applicable

  • Mfr # 626 24X26

  • Zoro # G9060007


product price: $44.69
/ea

Key Features

Finish
Chrome plated
Overall Length
195mm
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Head Size
24mm x 26mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626 24X26
Zoro #
G9060007
UPC #
-
Country of Origin
India

Dimensions

Overall Length
195mm
Head Size
24mm x 26mm

Details

Item
Tubular Box Wrench,24x26mm
Finish
Chrome plated
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Measurement Type
Metric

Description

Tubular Box Wrench,24x26mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.