Zoro Homepage

Tubular Box Wrench, 25x28mm

  • Mfr # 26 R 25X28

  • Zoro # G9056927


product price: $18.59
/ea

Key Features

Finish
Chrome plated
Overall Length
195mm
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Head Size
25mm x 28mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 R 25X28
Zoro #
G9056927
UPC #
-
Country of Origin
India

Dimensions

Overall Length
195mm
Head Size
25mm x 28mm

Details

Item
Tubular Box Wrench,25x28mm
Finish
Chrome plated
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Measurement Type
Metric

Description

Tubular Box Wrench,25x28mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.