Shop GEDORE
See all product information
Create Account
Tubular Box Wrench, 30x32mm
- Mfr # 626 30X32
- Zoro # G9060031
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Overall Length
210mm
Features
Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
Head Size
30mm x 32mm
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626 30X32
- Zoro #
- G9060031
- UPC #
- -
- Country of Origin
- India
- Item
- Tubular Box Wrench,30x32mm
- Finish
- Chrome plated
- Features
- Similar to DIN 896, Form A, ISO 2236, ISO 1085, With Hexagon Shaft and Holes for Turning, Either With a Spanner or a Tommy Bar
- Measurement Type
- Metric
- Material
- 31CrV3
- Standards
- Similar to DIN 896 - Form A, REACH Compliant
Dimensions
- Overall Length
- 210mm
- Head Size
- 30mm x 32mm
- Head Dia. 1
- 40 mm
- Insertion Depth 2
- 29 mm
- Insertion Depth 1
- 25 mm
- Drive Connector Size
- 30 mm
- Head Dia. 2
- 43 mm
- Diameter 1
- 39.5 mm
Description
Tubular Box Wrench,30x32mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.