Tubular Box Wrench, 8x10mm
Mfr # 26 R 8X10
Zoro # G9056595
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Finish
Chrome plated
Overall Length
120mm
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Head Size
8mm x 10mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26 R 8X10
Zoro #
G9056595
UPC #
-
Country of Origin
India
Dimensions
Overall Length
120mm
Head Size
8mm x 10mm
Details
Finish
Chrome plated
Features
Acc. to DIN 896 Form B, ISO 2236, ISO 1085, DIN 2391 Seamless, Hardened, With Hole For Tommy Bars 26 D and 26 RS
Measurement Type
Metric
Description
Tubular Box Wrench,8x10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.