
Tubular Box Wrench Set, 12 pcs., 6-32mm
Mfr # KD 26 R-120
Zoro # G8760068
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
12
Finish
Chrome plated
Includes
Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm, (1) 25mm x 28mm, (1) 30mm x 32mm
Measurement Type
Metric
Wrench Style
Spanner Set with Tommy Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD 26 R-120
Zoro #
G8760068
UPC #
04010886621882
Country of Origin
India
Dimensions
Head Size
6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 27mm, 25mm x 28mm, 30mm x 32mm
Details
Item
Tubular Box Wrench Set,12 pcs.,6-32mm
Number of Pieces
12
Finish
Chrome plated
Includes
Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 27mm, (1) 25mm x 28mm, (1) 30mm x 32mm
Measurement Type
Metric
Wrench Style
Spanner Set with Tommy Bars
Description
Tubular Box Wrench Set,12 pcs.,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.