
Tubular Box Wrench Set, 8 pcs., 6-22mm, SAE or Metric: Metric
Mfr # KD 626-8
Zoro # G8766900
product price:Â $371.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
8
Finish
Chrome plated
Includes
Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm
Measurement Type
Metric
Wrench Style
Spanner Set with Tommy Bars
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KD 626-8
Zoro #
G8766900
UPC #
-
Country of Origin
India
Dimensions
Head Size
6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm
Details
Item
Tubular Box Wrench Set,8 pcs.,6-22mm
Number of Pieces
8
Finish
Chrome plated
Includes
Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 17mm, (1) 18mm x 19mm, (1) 20mm x 22mm
Measurement Type
Metric
Wrench Style
Spanner Set with Tommy Bars
Description
Tubular Box Wrench Set,8 pcs.,6-22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.