Universal Set Allround, 59 Pcs
- Mfr # R21000059
- Zoro # G716585003
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
59
Tool Storage Type Included
Loose
Width
400 mm
Insulated
No
Standards
Reach Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R21000059
- Zoro #
- G716585003
- UPC #
- 04060833016322
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 400 mm
- Length
- 140 mm
Details
- Item
- Universal Set Allround,59 Pcs
- Number of Pieces
- 59
- Tool Storage Type Included
- Loose
- Insulated
- No
- Standards
- Reach Compliant
Description
Universal Set Allround,59 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.