Shop GEDORE
See all product information
Create Account
Washer Nozzle Needle, f/Adjust and Clean
- Mfr # R18101000
- Zoro # G116584736
product price:Â
$
15.59
/ea
Key Features
Material
Aluminium
Width
9 mm
Overall Height
7 mm
Number of Pieces
1
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R18101000
- Zoro #
- G116584736
- UPC #
- 04060833015493
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Nozzle Needle,f/Adjust and Clean
- Material
- Aluminium
- Number of Pieces
- 1
- Insulated
- No
Dimensions
- Width
- 9 mm
- Overall Height
- 7 mm
- Overall Width
- 188 mm
- Overall Length
- 95 mm
- Length
- 67 mm
Description
Washer Nozzle Needle,f/Adjust and Clean
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.