Zoro Homepage

Water Pump Pliers, 240mm

  • Mfr # 914424

  • Zoro # G8505773


product price: $31.39
/ea

Key Features

Overall Length
240mm
Features
With Box Point, Acc. to DIN ISO 8976
Material
Chrome Vanadium Steel
Finish
Forged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914424
Zoro #
G8505773
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
240mm

Details

Features
With Box Point, Acc. to DIN ISO 8976
Material
Chrome Vanadium Steel
Finish
Forged
Item
Water Pump Pliers,240mm

Description

Water Pump Pliers,240mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.