Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Socket, Wrench Hex 27 x 32mm

  • Mfr # 27 27X32

  • Zoro # G8497918


product price: $56.69
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
For Use With
Trucks
Output Drive Type
Hex
Output Drive Size
27mm x 32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27 27X32
Zoro #
G8497918
UPC #
-
Country of Origin
Brazil

Dimensions

Output Drive Size
27mm x 32mm

Details

Item
Wheel Socket Wrench
SAE or Metric
SAE
Number of Points
6
For Use With
Trucks
Output Drive Type
Hex

Description

Wheel Socket,Wrench Hex 27 x 32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.