
Wheel Socket, Wrench Hex 28 x 32mm
Mfr # 27 28X32
Zoro # G8497848
product price: $59.79
/eaKey Features
SAE or Metric
SAE
Number of Points
6
For Use With
Trucks
Output Drive Size
28mm x 32mm
Output Drive Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27 28X32
Zoro #
G8497848
UPC #
-
Country of Origin
Brazil
Dimensions
Output Drive Size
28mm x 32mm
Details
Item
Wheel Socket Wrench
SAE or Metric
SAE
Number of Points
6
For Use With
Trucks
Output Drive Type
Hex
Description
Wheel Socket,Wrench Hex 28 x 32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.