Zoro Homepage

Wire Rope Cutter, 200mm

  • Mfr # 8320-200 JC

  • Zoro # G8502343


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200mm
Material
High Speed Steel
Handle Type
2-Component
Features
High Durability; Soft Shearing; Tip: Can be Operated with One Hand of an Average Size Up to a 5 mm Dia; Specially Arched Cutting Edges; Easy to Replace Cutting Plates; Hardness 62-65 HRC; Low Force Needed Due to the Optimum Cutting-Edge Geometry; Two Integrated Press Profiles for Bowden Cable Terminal Sleeves and Cable End Sleeves
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320-200 JC
Zoro #
G8502343
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
200mm

Details

Item
Wire Rope Cutter,200mm
Material
High Speed Steel
Handle Type
2-Component
Features
High Durability; Soft Shearing; Tip: Can be Operated with One Hand of an Average Size Up to a 5 mm Dia; Specially Arched Cutting Edges; Easy to Replace Cutting Plates; Hardness 62-65 HRC; Low Force Needed Due to the Optimum Cutting-Edge Geometry; Two Integrated Press Profiles for Bowden Cable Terminal Sleeves and Cable End Sleeves
Finish
Chrome plated

Description

Wire Rope Cutter,200mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.