Wood Splitting Hammer Dankre
- Mfr # 1609467
- Zoro # G013335431
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Handle Pattern
Knob
Cutting Edge Protection
No
Handle Length
850 mm
Head Weight
3000 g
Handle
Wood-, Ring Wedge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1609467
- Zoro #
- G013335431
- UPC #
- 04017981002059
- Country of Origin
- China
Dimensions
- Handle Length
- 850 mm
Details
- Item
- Wood Splitting Hammer Dankre
- Handle Pattern
- Knob
- Cutting Edge Protection
- No
- Head Weight
- 3000 g
- Handle
- Wood-, Ring Wedge
- Shaft Material
- Hickory
- Standards
- REACH Compliant
- Drop Forged
- Yes
- Regrindable
- Yes
- Turning nose
- Yes
Description
Wood Splitting Hammer Dankre
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.