Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench, 19-45/64" L, Combination Style

  • Mfr # 31 KR 20-41

  • Zoro # G7771219


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Overall Length
20 in
Size
41mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 KR 20-41
Zoro #
G7771219
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 in
Size
41mm
Wrench Head Sizes
41 mm
Head Size
41 mm
Head Thickness
27/32 in
Wrench Length Style
Extra Long

Details

Item
Box End Wrench
Material
Chrome Vanadium Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Head Type
Standard
Wrench Shape
Straight
Head Movement
Fixed
Ratcheting Configuration
Box End
Insulated
No
Wrench Material
Chrome Vanadium Steel
Wrench Item
Ratcheting Box End Wrench
Single End/Double End
Single End
Wrench Style
Friction Type Ratchet
Reversing
No
Offset
0 Degrees
Number of Geared Teeth
0
Box End Style
Spline
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Flexible Head
No
Min. Arc Swing
5 Degrees
Head Offset Angle
0 Degrees
Box End Type
12-Point Box End
Nonsparking
No
Handle Type
One Piece
Corrosion Resistant
No
Non-Magnetic
No
Grip Style
Plain
Tether Style
Tether Capable
Weight
2.4 lb
Ratcheting
Yes
Measurement Type
Metric

Description

Box End Wrench, Chrome, Head Size 41 mm, Overall Length 20 in, 0 Degrees , Head Thickness 27/32 in, Metric, Standard, Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.