Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrench Set, Doubl Open End, 12 pcs., 6-34mm

  • Mfr # 6-122 ISO

  • Zoro # G8757642


product price: $205.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Measurement Type
Metric
Wrench Style
Double Head, Open End, Oval Shaft
Wrench Head Sizes
6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, 27mm x 32mm, 30mm x 34mm
Includes
Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 18mm, (1) 17mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 26mm, (1) 27mm x 32mm, (1) 30mm x 34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-122 ISO
Zoro #
G8757642
UPC #
-
Country of Origin
Germany

Dimensions

Wrench Head Sizes
6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, 27mm x 32mm, 30mm x 34mm

Details

Item
Wrench Set,Doubl Open End,12 pcs.,6-34mm
SAE or Metric
Metric
Measurement Type
Metric
Wrench Style
Double Head, Open End, Oval Shaft
Includes
Double Open Ended Spanner Set: (1) 6mm x 7mm, (1) 8mm x 9mm, (1) 10mm x 11mm, (1) 12mm x 13mm, (1) 14mm x 15mm, (1) 16mm x 18mm, (1) 17mm x 19mm, (1) 20mm x 22mm, (1) 21mm x 23mm, (1) 24mm x 26mm, (1) 27mm x 32mm, (1) 30mm x 34mm
Number of Pieces
12
Finish
Chrome plated

Description

Wrench Set,Doubl Open End,12 pcs.,6-34mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.