Zoro Homepage

Wrench Set, Double Open Ended, 6-22mm

  • Mfr # H 6-8

  • Zoro # G8493882


product price: $96.79
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Measurement Type
Metric
Number of Pieces
8
Finish
Chrome plated
Wrench Style
Double Head, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 6-8
Zoro #
G8493882
UPC #
-
Country of Origin
Germany

Dimensions

Wrench Head Sizes
6mm to 22 mm

Details

Item
Wrench Set,Double Open Ended,6-22mm
SAE or Metric
Metric
Measurement Type
Metric
Number of Pieces
8
Finish
Chrome plated
Wrench Style
Double Head, Open End

Description

Wrench Set,Double Open Ended,6-22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.