
Wrench Set, Double Open Ended, 6-32mm
Mfr # H 6-120
Zoro # G8757703
product price: $169.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Measurement Type
Metric
Number of Pieces
12
Wrench Style
Double Head, Open End
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 6-120
Zoro #
G8757703
UPC #
04010886607978
Country of Origin
Germany
Dimensions
Wrench Head Sizes
6mm to 32 mm
Details
Item
Wrench Set,Double Open Ended,6-32mm
SAE or Metric
Metric
Measurement Type
Metric
Number of Pieces
12
Wrench Style
Double Head, Open End
Finish
Chrome plated
Description
Wrench Set,Double Open Ended,6-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.