Shop GEEMARC
Create Account
Amplified Phone
- Mfr # HC-AMPLI550
- Zoro # G404132908
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-AMPLI550
- Zoro #
- G404132908
- UPC #
- 650518200357
- Country of Origin
- China
Description
Large talking number buttons and nine memory dial buttons make dialing a breeze on the Geemarc AMPLI550 52 decibel (dB) . Simply program all of your important numbers into the phone for one-touch dialing.
Customize sound on the AMPLI550 to meet your hearing needs. Standard volume control offers a 30dB gain. Press the "AMPLI" button for up to 52dB of crystal clear amplification. Talking Caller ID with large LCD display stores up to 99 incoming names and numbers with date/time stamp for each call.
- Up to 52dB amplification.
- Amplify On/Off switch.
- Volume control.
- Tone control.
- Hands-free amplified speakerphone up to 15dB+.
- 3-level Speech Output Control adjusts outgoing volume up to 12db.
- Extra loud ringer up to 95db.
- Visual strobe ringer indicator.
- Backlit LCD display (rechargeable batteries included).
- Large backlit talking keypad.
- 6 one-touch direct dials, 2 emergency buttons, 1 customer service.
- Talking Caller Id.
- Redial, Flash, Mute buttons.
- 2.5mm and 3.5mm jack for headset, neckloop, silhouette, patch cord.
- 3.5mm jack for optional bed shaker (not included).
- Line and AC power (included).
- Wall mountable.
- Hearing aid compatible.
- Item Weight - 4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.