Shop GEEMARC
Create Account
Amplified Phone
- Mfr # HC-AMPLIPOWER60
- Zoro # G104132055
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HC-AMPLIPOWER60
- Zoro #
- G104132055
- UPC #
- -
- Country of Origin
- China
Description
The Geemarc AmpliPOWER60 amplified big button corded telephone features incoming voice amplification up to 67dB (decibels) with a loud and clear speakerphone. A visual ringer, nine memory dial buttons and three emergency buttons make this phone simple to use.
Features- Amplification up to 67dB
- Boost override
- Tone control
- Speakerphone
- Visual ringer
- Message waiting indicator (with subscription from phone company)
- Adjustable 90dB ringer volume and tone
- Last number redial
- Nine one-touch memory buttons
- Three emergency buttons
- 2.5mm headset jack and jack for optional bed shaker (not included)
- Hearing aid compatible
- Wall mountable
- Item Weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.