Zoro Homepage

12" Mop Handle, Bright Silver, Aluminum

  • Mfr # 2677

  • Zoro # G4668553


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Aluminum
Length
12"
Gauge
20
Color
Bright Silver
Size
20mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2677
Zoro #
G4668553
UPC #
027798001781
Country of Origin
United States

Dimensions

Length
12"
Size
20mm
Maximum Handle Length
60 in
Minimum Handle Length
60 in

Details

Handle Material
Aluminum
Item
Mop Handle
Gauge
20
Color
Bright Silver
Material
Stainless Steel
Product Type
Mop Handle
Finish
Anodized
Autoclavable
Yes
Resistance Properties
Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant
Handle Adjustability
Fixed
Style
Fixed

Description

Mop Handle, Product Type Mop Handle, Color Coding System No, Minimum Handle Length 60 in, Maximum Handle Length 60 in, Handle Adjustability Fixed, Style Fixed, Finish Anodized, Resistance Properties Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Mildew Resistant, Mold Resistant, Temperature Resistant, Material Stainless Steel, Features Not Applicable, Includes Not Applicable, Autoclavable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.