This item is Discontinued.

This item is Discontinued.
420 Denier Nylon; Chrome-Plated Steel, 50 gal Load Capacity, 1 Shelves, 28" W (Discontinued)
Mfr #
41603SMC
Zoro #
G103523304
UPC # 27798000173
Country of Origin United States
Category Utility Carts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41603SMC
Zoro #
G103523304
UPC #
27798000173
Country of Origin
United States
Dimensions
Overall Width
28"
Width
28"
Caster Size
3"
Height
36"
Depth
23"
Details
Material
420 Denier Nylon; Chrome-Plated Steel
Color
Red/Chrome
Load Capacity
50 gal
Wheel Type
Four 3" TPR Swivel Casters
Number of Shelves
1
Number of Caster Wheels
4
Caster Type
Four 3" TPR Swivel Casters
Shelf Type
Full-Sized Fixed Bottom
For Use With
GeerpresĀ® 10-Pocket Nylon Caddy (9314); Nylon Caddy Cover (9315)
Weight
23 lbs
Description
Collect and transport wet or dry linens more easily and more efficiently. Rigid chrome-plated-steel frame features a folding, X-style design that's as versatile as it is durable. Rugged denier-nylon bag, steel grommets and steel hang-hooks stand up to the toughest tasks. Non-marking swivel casters ensure easy maneuvering through carpeted hallways or tiled locker rooms.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.