Shop GEFEN
See all product information
Create Account
1:2 Dual Link DVI Distribution Amplifier - DVI In - DVI Out
- Mfr # EXT-DVI-142DLN
- Zoro # G214885155
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Depth
3.3 in
Number of DVI Inputs
1
DVI Out
Yes
Height
1.3 in
Includes
1:2 Dual Link DVI Distribution Amplifier, (1) 6 ft. (2m) Dual Link DVI Copper Cable, (1) 5V DC Power Supply, (1) Quick-Start Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXT-DVI-142DLN
- Zoro #
- G214885155
- UPC #
- 845344085678
- Country of Origin
- Israel
- Number of DVI Inputs
- 1
- DVI Out
- Yes
- Includes
- 1:2 Dual Link DVI Distribution Amplifier, (1) 6 ft. (2m) Dual Link DVI Copper Cable, (1) 5V DC Power Supply, (1) Quick-Start Guide
- Item
- Signal Amplifier
- Input Voltage
- 5V DC
- Number of DVI Outputs
- 2
- DVI In
- Yes
Dimensions
- Depth
- 3.3 in
- Height
- 1.3 in
- Width
- 4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.