Zoro Homepage
This item is Discontinued.
Gefen 1U Rack Tray Gray Finish, EXTRACK1UGRY EXT-RACK-1U-GRY

1U Rack Tray Gray Finish, EXTRACK1UGRY (Discontinued)

  • Mfr # EXT-RACK-1U-GRY
  • Zoro # G6304707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT-RACK-1U-GRY
Zoro #
G6304707
UPC #
888814203424
Country of Origin
Unknown

Dimensions

Height
1.7"
Width
17"
Depth
5.9"

Details

Product Type
Rack Shelf

Description

1U Rack Tray - Gray Finish. Rack-Mount Your Half-Rack-Wide Gefen Products With This 1U Rack Tray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.