This item is Discontinued.

No Product Image Available

4x2 Matrix for HDMI Black, GTBHD4K2K442BLK (Discontinued)

  • Mfr # GTB-HD4K2K-442-BLK
  • Zoro # G6815646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTB-HD4K2K-442-BLK
Zoro #
G6815646
UPC #
845344073705
Country of Origin
Unknown

Description

Route four Ultra Hi-Def sources to two Ultra HD displays with FST, 3DTV, and 4K x 2K Ultra High-Definition support. The GefenToolBox 4x2 Matrix for HDMI 4Kx2K is a compact and lightweight alternative to rack-mounted matrixes. It allows up to four Ultra High Definition 4K x 2K or Full HD 1080p sources to be routed to up to two Ultra HD displays. This product supports resolutions up to 4K x 2K (3840 x 2160@30Hz). HDCP, Deep Color, 3DTV pass-through, and lossless audio formats such as LPCM 7.1, Dolby TrueHD, and DTS-HD Master Audio are also supported. Each Hi-Def source can be routed to either of the connected displays using the front panel push-button controls, the included IR remote, RS-232 serial control interface, or through IP, using Telnet, UDP, and the built-in web server interface. LED indicators on the top panel display the current routing status, FST mode, audio configuration, and EDID settings. Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.