Zoro Homepage
This item is Discontinued.
No Product Image Available

Digi/Ana Audio ovr IP Sender, EXTADALANTX (Discontinued)

  • Mfr # EXT-ADA-LAN-TX
  • Zoro # G4887523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT-ADA-LAN-TX
Zoro #
G4887523
UPC #
888814999785
Country of Origin
Unknown

Description

Gefens AV over IP solutions continue our tradition of providing high performance, scalable, expandable, and secure AV routing and distribution over a standard Gigabit Local Area Network. The Digital and Analog Audio over IP Sender (EXT-ADA-LAN-TX) and Receiver (EXT-ADA-LAN-RX) are new additions to Gefens family of AV over IP products, offering a much-needed audio-only option for background music, public announcements, and other applications where stand-alone audio needs to be distributed through the AV system. Audio input and output options include L/R Analog, Coaxial Digital, and Optical Digital. When using the digital inputs and outputs, 2-channel PCM and up to 5.1 channels of Bitstream can be distributed through the system. In addition to audio, RS-232 and 2-way IR can also be independently* routed and distributed for source and amplifier control. The entire Gen 2.0 product line, including the audio models, feature backward-compatibility with our first-generation products. Power-over-Ethernet allows the Sender and Receiver units to be powered through a standard PoE-enabled IP network switch, without the need for external power supplies. When used in conjunction with the EXT-CU-LAN Matrix Controller, system configuration is automated and quick. Its MFU (Mass-Firmware-Update) feature keeps firmware for the entire system up-to-date without the need to access and upgrade each unit separately. Enhanced network security by separating the control and AV networks is also made possible with the EXT-CU-LAN. Other control options include front panel buttons, web server interface, Telnet, UDP, and the Gefen Keyboard Switching Controller software (available for download at www.gefen.com). Gefens Enhanced API provides added functionality and facilitates use with third party controllers. The Gefen Gen 2.0 AV over IP products have been specifically designed for use with the Gefen Syner-G? software, available for download at www.gefen.com. The Gefen Syner-G Discovery and Show-Me features greatly simplify initial IP configuration. Each cable run from a Sender to a Receiver or from a Sender or Receiver to the network switch can be up to 100 meters (330 feet). A built in 2-port Gigabit switch on the Receiver allows daisy-chaining of additional Receivers or other IP-enabled devices. In applications such as music and PA systems in very large venues, where there is a need to distribute sound to multiple locations, the ability to cascade Receivers removes the requirement f

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.