Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DVI FM 1000 Extender, EXTDVIFM1000

  • Mfr # EXTDVIFM1000

  • Zoro # G6805207


product price: $1,218.99
/ea
Free Shipping & Returns

Key Features

Includes
EXT-DVI-FM1000 Video Console/Extender, (1) 5V DC Power Supply
Max. Operating Distance
3280 ft
DVI In
Yes
Number of SC Ports
2
Number of Output Devices Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXTDVIFM1000
Zoro #
G6805207
UPC #
845344068046
Country of Origin
Unknown

Dimensions

Transmitter Height
0.60 in
Transmitter Depth
2.60 in
Transmitter Width
1.60 in

Details

Item
Video Extender Transmitter/Receiver
Includes
EXT-DVI-FM1000 Video Console/Extender, (1) 5V DC Power Supply
Max. Operating Distance
3280 ft
DVI In
Yes
Number of SC Ports
2
Number of Output Devices Supported
1
Max. Video Resolution
1920 x 1200
Number of DVI Outputs
1
Input Voltage
5V DC
Number of DVI Inputs
1
Green Environmental Attribute
Environmentally Friendly
DVI Out
Yes
Connectivity Technology
Wired
Media Type Supported
Optical Fiber
Graphics Mode
WUXGA
Number of Input Devices Supported
1

Description

The DVI FM1000 Extender extends your DVI display up to 3,280 feet (1km) away from your video source, with only two tiny transceivers required, using a 100% optical SC fiber solution with a single strand of fiber optic cable. Automatic EDID Programming enables quick and correct synchronization of the video source to the display without any manual configuration needed. It's a great way to extend DVI video easily and unobtrusively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.