ex-tend-it Audio Extender - Audio extender - external - up to 305 m
- Mfr # EXT-AUD-1000
- Zoro # G915086349
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Width
1 in
Package Contents
Audio Extender S Sender UnitAudio Extender R Receive Unit6 foot audio cable5V external power supply
Depth
4 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXT-AUD-1000
- Zoro #
- G915086349
- UPC #
- 845344000022
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Depth
- 4 in
- Height
- 1 in
Details
- Network (RJ-45)
- Yes
- Package Contents
- Audio Extender S Sender UnitAudio Extender R Receive Unit6 foot audio cable5V external power supply
- Item
- Analog Audio Extender
- Power Consumption
- 5 W
- Includes
- Audio Extender S Sender Unit, Audio Extender R Receive Unit, 6 foot audio cable, 5V external power supply
- Frequency Response
- 20Hz to 20kHz
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.