Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI AND VGA CONVERTER TO SDI

  • Mfr # EXT-HDVGA-3G-SC

  • Zoro # G415665389


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Audio Line In
Yes
Mounting
External
Functions
Video Scaling
USB
Yes
Width
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT-HDVGA-3G-SC
Zoro #
G415665389
UPC #
888814180831
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.6 in
Height
1.2 in
Depth
3.7 in

Details

Audio Line In
Yes
Mounting
External
Functions
Video Scaling
USB
Yes
Item
Video Scaler
VGA
Yes
Includes
HDMI & VGA to 3GSDI Scaler/Converter, 1 x 6 ft. Locking HDMI Cable (CAB-HD-LCK-06MM), 1 x 6 ft. VGA Cable (M-M) (CAB-VGA-06MM-O), 1 x 6 ft. 3.5mm Mini Stereo Audio Cable (M-M) (CAB-MP-ST-06MM-BC), 1 x 12V DC Power Supply (EXT-PS121.5AIP-3P), 1 x Quick-Start Guide (QSG-EXT-HDVGA-3G-SC)
Maximum Resolution
1920 x 1200
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.