Zoro Homepage
This item is Discontinued.
No Product Image Available

HDMI Composite S Video Scaler, HDMI2COMPSVIDN (Discontinued)

  • Mfr # GTV-HDMI-2-COMPSVIDSN
  • Zoro # G5167977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTV-HDMI-2-COMPSVIDSN
Zoro #
G5167977
UPC #
845344057309
Country of Origin
Unknown

Description

Converts HDMI source to Composite and S-Video with scaling Convert any Hi-Def source to standard definition NTSC/PAL format with scaling. The HDMI to analog video scaler supports resolutions up to 1080p Full HD video and scaled outputs in Composite and S Video, while maintaining the original aspect ratio for optimal viewing. The coax S/PDIF digital audio and left/right analog audio outputs allow the audio extracted from the HDMI signal to be sent to any AV Receiver or audio amplifier. Underscan/Overscan and NTSC/PAL switches help assure compatibility with a variety of analog televisions. This scaler also features a USB port for firmware upgrades. How It Works: Using the included HDMI cable, connect the Hi-Def source to the HDMI input. Use a composite or S-video cable to connect the scaler to the analog monitor. Connect the scaler to an A/V Receiver or amplifier using an S/PDIF cable or an analog audio stereo patch cord with RCA connectors. Connect the power supply to the scaler and to an available electrical outlet. Power on all connected components. Use the NTSC/PAL switch on the scaler to select the correct output format for your TV. Select Underscan or Overscan using the slide switch on the scaler to compensate for scanning characteristics of your analog TV that could result in over-cropping of the image or visible black borders Note: This device is not HDCP Compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.