HDMI EXTENDER OVER FIBER UP TO 1,000 FT.
Mfr # EXT-HD-CP-FM10
Zoro # G315086338
product price: $1,692.99
/ea
Free Shipping & Returns
Key Features
HDMI Out
Yes
HDMI In
Yes
Number of HDMI Inputs
1
Transmitter Width
1.18 in
Certifications & Standards
FCCCEcULUS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXT-HD-CP-FM10
Zoro #
G315086338
UPC #
845344011882
Country of Origin
United States
Dimensions
Transmitter Width
1.18 in
Transmitter Depth
10.71 in
Transmitter Height
0.47 in
Details
HDMI Out
Yes
HDMI In
Yes
Number of HDMI Inputs
1
Certifications & Standards
FCCCEcULUS
Number of SC Ports
2
Number of Input Devices Supported
1
Number of HDMI Outputs
1
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Input Voltage
5 V DC
Number of Output Devices Supported
1
Package Contents
Fiber Optic for HDMI (Pigtail Modules) (Sender Pigtail)Fiber Optic for HDMI (Pigtail Modules) (Receiver Pigtail)(1) 5V DC Power Supply(1) Quick-Start Guide
Maximum Operating Distance
1000 ft
Connectivity Technology
Wired
Item
Video Extender Transmitter/Receiver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.