Zoro Homepage
This item is Discontinued.
No Product Image Available

HDMI Pigtail Module, EXTHDCPFM10 (Discontinued)

  • Mfr # EXT-HD-CP-FM10
  • Zoro # G6805094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXT-HD-CP-FM10
Zoro #
G6805094
UPC #
845344011882
Country of Origin
Unknown

Description

Pigtail module HDMI extension using a single-strand multimode fiber optic cable with HDCP support The HDMI fiber optic pigtail module extender with HDCP support extends HDMI up to 3300 feet (1000 meters) using a single-strand 50/125 m multimode (OM2/OM3) SC-terminated fiber optic cable. It supports resolutions up to 1080p Full HD and HD lossless audio formats like LCPM 7.1 audio, Dolby Digital Plus, Dolby TrueHD, and DTS-HD Master Audio?. Optical signal transmission provides galvanic isolation and immunity to electromagnetic interference compared to similar copper based extension modules. The pigtail design of the Sender and Receiver modules relieves stress and clutter on the source and display connector panels. Their compact design makes them ideal for fitting neatly behind equipment for a clean installation, making it a great way to easily extend HDMI. How It Works : The Sender pigtail end plugs into the HDMI source. The Receiver pigtail end plugs into the HDTV display. Connect a single-strand 50/125 m multimode (OM2/OM3) SC-terminated fiber optic cable from the Sender to the Receiver module. Plug the power supply into the Receiver module and a vibrant Hi-Def picture will appear on your display. Note: The Sender module does not need to be powered externally unless the source does not supply enough power through the HDMI connector. 62.5/125um (OM1) fiber may also be used at reduced maximum range of up to 1000 feet (300 meters).

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.