
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXT-HD-MVSL-441
Zoro #
G9047231
UPC #
-
Country of Origin
Unknown
Dimensions
Width
16.9"
Height
1.7"
Depth
7.9"
Details
Number of USB Ports
1
Input Voltage
12 V DC
Power Consumption
24 W
Product Type
Audio/Video Switchbox
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.