Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACK-MOUNT YOUR HALF-RACK-WIDE PRODUCTS WITH THIS 1U RACK TRAY

  • Mfr # EXT-RACK-1U-GRY

  • Zoro # G421704010


product price: $74.79
/ea

Key Features

Color
Gray
Form Factor
Rack-mountable
Width
17 in
Depth
5.9 in
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXT-RACK-1U-GRY
Zoro #
G421704010
UPC #
886734851718
Country of Origin
China

Dimensions

Width
17 in
Depth
5.9 in
Rack Width
19 in
Rack Height
1U
Height
1.7 in

Details

Color
Gray
Form Factor
Rack-mountable
Item
Rack Shelf

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.