Zoro Homepage

Qt Old Masters Cherry Oil-Based Stain

  • Mfr # 80304

  • Zoro # G615811395


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80304
Zoro #
G615811395
UPC #
086348803046
Country of Origin
United States

Description

Old Masters Gel Stain is a highly pigmented, oil-based stain designed to achieve intense colors on interior wood, fiberglass, primed metal, and composition surfaces. You can use Gel Stain on the exterior side of entry and garage doors with the use of a protective exterior clear finish. Its thick formula allows easy application and superior color control, necessary to achieve a rich and uniform color on most surfaces in a single application. Gel Stain is especially recommended for woods such as pine, birch, maple, poplar, and cherry. Gel Stain is excellent for vertical surfaces.


  • Old Masters Gel Stain is a highly pigmented, oil-based stain designed to achieve intense colors on interior and exterior wood, fiberglass, metal and composition surfaces. Its thick formula allows easy application and superior color control, necessary to achieve a rich and uniform color on most surfaces in a single application. Ideal for difficult-to-stain woods such as pine, poplar, maple, plywood and veneers, as well as nonporous surfaces including metal, composition , interior and exterior fiberglass doors and plastic moldings. Gel Stain comes in 21 factory mixed colors and can also be intermixed or tinted to achieve custom colors
  • A highly pigmented gelled stain
  • Easy application and better color control
  • Great for hard-to-stain wood
  • Works on pine, plywood and veneers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.