Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 MP Video Hub, 4 Position

  • Mfr # HDHUB-4P

  • Zoro # G7701889


product price: $41.99
/ea

Key Features

Color
Black
Overall Height
4 in
Cable Type
Cat5ep, Cat6
Connector Type
RJ45 Female
Size
7 in x 4 in x 1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDHUB-4P
Zoro #
G7701889
UPC #
614395060350
Country of Origin
China

Dimensions

Overall Height
4 in
Size
7 in x 4 in x 1.33 in
Overall Depth
1 3/8 in
Overall Width
7 in

Details

Item
5 MP Video Hub,4 Position
Color
Black
Cable Type
Cat5ep, Cat6
Connector Type
RJ45 Female
Features
Built-In TVS for Surge Protection, Lightning Protection Design Grade III
Connection
RJ45, Terminal Blocks
Ports
4
Installation Method
Plug In
Product Type
Video Hub
Maximum Frequency
60 Hz
Number of Ports
4
Compatible Cable Performance Category
5e

Description

5 MP Video Hub,4 Position, Features Built-In TVS for Surge Protection, Lightning Protection Design Grade III, Number of Ports 4, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Height 4 in, Overall Width 7 in, Overall Depth 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.