Zoro Homepage

5 MP Video/Power Hub, 8 Position

  • Mfr # HDHUB-8PVP

  • Zoro # G7700093


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
11 in x 7.1 in x 2.6 in
Connector Type
RJ45 Female
Cable Type
Cat5, Cat5e, Cat6
Features
36V, 5MP High Performance Video Power Hub 8-Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDHUB-8PVP
Zoro #
G7700093
UPC #
614395060381
Country of Origin
China

Dimensions

Size
11 in x 7.1 in x 2.6 in
Overall Depth
2 5/8 in

Details

Item
5 MP Video/Power Hub, 8 Position
Color
Black
Connector Type
RJ45 Female
Cable Type
Cat5, Cat5e, Cat6
Features
36V, 5MP High Performance Video Power Hub 8-Position
Installation Method
Plug In
Connection
RJ45
Ports
8
Product Type
Video Hub
Maximum Frequency
60 Hz
Number of Ports
8
Compatible Cable Performance Category
5e

Description

5 MP Video/Power Hub, 8 Position, Features 36V, 5MP High Performance Video Power Hub 8-Position, Number of Ports 8, Color Black, Connector Type RJ45 Female, Maximum Frequency 60 Hz, Product Type Video Hub, Compatible Cable Performance Category 5e, Overall Depth 2 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.