
Video Balun, male/female power contacts.
Mfr # HDB-PVRJ45PT2
Zoro # G3548518
product price: $18.79
/eaKey Features
Video Resolution
1920 x 1080
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Maximum Resolution
1920 x 1080
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDB-PVRJ45PT2
Zoro #
G3548518
UPC #
614395060787
Country of Origin
China
Details
Item
Video Balun
Video Resolution
1920 x 1080
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
2
Maximum Resolution
1920 x 1080
Description
Video Balun,male/female power contacts.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.